American Standard, Tank Cover Locking Device
Mfr # 7381034-200.020
Zoro # G2753423
product price: $26.29
/eaKey Features
Fits Brand
American Standard
For Use With
American Standard Dual Flush FloWise(TM) Tanks
Color/Finish
Chrome
Includes
Key
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7381034-200.020
Zoro #
G2753423
UPC #
033056720066
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 Year
Details
Item
Toilet Tank Cover with Lock
Fits Brand
American Standard
For Use With
American Standard Dual Flush FloWise(TM) Tanks
Color/Finish
Chrome
Includes
Key
System of Measurement
Inch
Material
Metal
Industry Type
Residential; Commercial
Material of Construction
Metal
Product Type
Toilet Tank Cover with Lock
Compatible Series
Flowise
Compatible Brand
American Standard
Compatible SubBrand
Gravity Tanks
Compatible Product Type
Toilets
Description
Tank Cover Locking Device, Material of Construction Metal, Color/Finish Chrome, Resists Water, Forms Tank Cover To Tank Body, Fits American Standard Dual Flush FloWise(TM) tanks, Includes Key, Manufacturers Warranty Length 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.