American Standard, Toilet Tank Cover
Mfr # 735172-400.020
Zoro # G4586486
product price: $66.15
/eaKey Features
Fits Brand
American Standard
Color/Finish
White
Industry Type
Residential; Commercial
System of Measurement
Inch
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
735172-400.020
Zoro #
G4586486
UPC #
791556010703
Country of Origin
Mexico
Dimensions
Manufacturers Warranty Length
5 Years
Details
Item
Toilet Tank Cover
Fits Brand
American Standard
Color/Finish
White
Industry Type
Residential; Commercial
System of Measurement
Inch
Color
White
Material
Vitreous China
Type
Cadet(R) PRO
Material of Construction
Vitreous China
Product Type
Toilet Tank Cover
Compatible Series
Cadet(R) PRO
Compatible Product Type
Toilets
Compatible Brand
American Standard
Compatible SubBrand
Gravity Tanks
Description
Product Overview
•Features the Cadet Flushing System
•Vitreous china
•High Efficiency Toilet (HET), ultra-low consumption (4.8 Lpf/1.28 gpf), utilizes 20% less water
•Meets EPA WaterSense criteria
•Trade exclusive tank
•PowerWash rim scrubs bowl with each flush
•Robust metal trip lever & metal shank fill valve
•Includes EZ-Install Tools w/color match bowl caps
•EverClean surface included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.