AmrStPiston Assembly 1.1GPF FManulToilet Fv
Mfr # M964905K-0071100A
Zoro # G8363238
product price:Â $30.25
/eaKey Features
Fits Brand
American Standard
For Use With
Exposed Manual Flush Valves
Material
Copper, Metal, Rubber
Finish
Unfinished
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M964905K-0071100A
Zoro #
G8363238
UPC #
012611555084
Country of Origin
China
Details
Item
Piston Assembly
Fits Brand
American Standard
For Use With
Exposed Manual Flush Valves
Material
Copper, Metal, Rubber
Finish
Unfinished
Color
White
Product Type
Piston Assembly
Compatible Product Type
Toilets
Compatible Brand
American Standard
Compatible SubBrand
Flush Valves
Compatible Series
Universal
Description
Piston Assembly, Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.