Aqua Seal S/A Left Hand SS L/Loc
Mfr # 072992-0170A
Zoro # G0456267
product price: $19.49
/eaKey Features
Type
Faucet
Material of Construction
Brass
Material
Brass
Fits Brand
American Standard
For Use With
Mfr. Model Number 645170
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
072992-0170A
Zoro #
G0456267
UPC #
012611072420
Country of Origin
United States
Details
Item
LH Aquaseal Cartridge
Type
Faucet
Material of Construction
Brass
Material
Brass
Fits Brand
American Standard
For Use With
Mfr. Model Number 645170
Includes
Aquaseal
For Use With Mfr. Model Number
645170
Use With Water Temp.
Hot/Cold
Compatible Series
Monterrey
Compatible Manufacturer Part Number
645170
For Water Temperature
Hot/Cold
Compatible Brand
American Standard
Turn Direction
Left Hand
Description
Cartridge, Fits Brand American Standard, For Use With Mfr. Model Number 645170, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.