Automatic Dual Flush Valve 1.1/1.28 gpf, Chrome, Double Flush, Toilet
Mfr # 6065721.002
Zoro # G4580326
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Sensor Range
15-3/4 to 31-1/2"
Spud Coupling
1-1/2"
Power Source
6V Lithium Battery
Standards
ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037
Exposed/Concealed
Exposed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6065721.002
Zoro #
G4580326
UPC #
012611504419
Country of Origin
Mexico
Dimensions
Inlet Size
1" IPS
Manufacturers Warranty Length
5 years
Overall Height
16-1/8"
Spud Connection Size
1 1/2 in
Description
Automatic Flush Valve
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.