Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Dual Flush Valve 1.1/1.6 gpf, Chrome, Double Flush, Toilet

  • Mfr # 6065761.002

  • Zoro # G4360641


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Sensor Range
15-3/4 to 31-1/2"
Finish
Chrome
Battery Life
200,000 Cycles (4 Years @ 4,000 Cycles Per Month)
Manufacturers Warranty Length
5 years
Gallons per Flush
1.1/1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6065761.002
Zoro #
G4360641
UPC #
012611478123
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
5 years
Inlet Size
1" IPS
Overall Height
16-1/8"
Spud Connection Size
1 1/2 in

Details

Sensor Range
15-3/4 to 31-1/2"
Finish
Chrome
Battery Life
200,000 Cycles (4 Years @ 4,000 Cycles Per Month)
Gallons per Flush
1.1/1.6
Flush Mode
Double Flush
Spud Coupling
1-1/2"
Valve Design
Piston
Connection Location
Top
Basic Power Source
Battery
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Rough-In
11-1/2"
Fixture Connection
Top Spud
Includes
1" I.P.S. Angle Stop with Back-Flow Protection, Vandal-Resistant Cap, Sweat Solder Kit, Cover Tube, Wall Flange
Item
Automatic Dual Flush Valve
Power Source
6V Lithium Battery
Pressure Range
20 to 125 psi
Fixture Type
Toilet
Standards
ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037
Exposed/Concealed
Exposed
Brand and Series
American Standard Selectronic
Series
Selectronic
Compatible Product Type
Toilets
Product Type
Toilet Flush Valve
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.