Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Flush Valve 0.5 gpf, Chrome, Single Flush, Urinal

  • Mfr # 6063051.002

  • Zoro # G4360623


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Pressure Range
20 to 125 psi
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Inlet Size
3/4" IPS
Connection Location
Top
Green Certification or Other Recognition
WaterSense Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6063051.002
Zoro #
G4360623
UPC #
012611426117
Country of Origin
Canada

Dimensions

Inlet Size
3/4" IPS
Manufacturers Warranty Length
5 yr.
Overall Height
16-1/8"
Spud Connection Size
3/4 in

Details

Pressure Range
20 to 125 psi
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Connection Location
Top
Green Certification or Other Recognition
WaterSense Approved
Standards
ASSE 1037, ANSI/ASME 112.19.2, ADA, ANSI A117.1
Power Source
6V Lithium Battery
Sensor Range
15-3/4 to 31-1/2"
Basic Power Source
Battery
Includes
3/4" I.P.S. Angle Stop with Back-Flow Protection, Vandal-Resistant Cap, Sweat Solder Kit, Cover Tube, Wall Flange
Fixture Connection
Top Spud
Rough-In
11-1/2"
Exposed/Concealed
Exposed
Battery Life
200,000 Cycles (4 Years @ 4,000 Cycles Per Month)
Valve Design
Piston
Spud Coupling
3/4"
Item
Automatic Flush Valve
Gallons per Flush
0.5
Fixture Type
Urinal
Finish
Chrome
Flush Mode
Single Flush
Brand and Series
American Standard Selectronic
Series
Selectronic
Product Type
Urinal Flush Valve
Compatible Product Type
Urinals
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.