Zoro Homepage

Automatic Flush Valve 1 gpf, Chrome, Single Flush, Urinal

  • Mfr # 6063101.002

  • Zoro # G4360632


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Valve Design
Piston
Manufacturers Warranty Length
5 years
Gallons per Flush
1
Battery Life
200,000 Cycles (4 Years @ 4,000 Cycles Per Month)
Connection Location
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6063101.002
Zoro #
G4360632
UPC #
012611426100
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 years
Inlet Size
3/4" IPS
Overall Height
16-1/8"
Spud Connection Size
3/4 in

Details

Valve Design
Piston
Gallons per Flush
1
Battery Life
200,000 Cycles (4 Years @ 4,000 Cycles Per Month)
Connection Location
Top
Standards
ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037
Power Source
6V Lithium Battery
Fixture Type
Urinal
Fixture Connection
Top Spud
Finish
Chrome
Basic Power Source
Battery
Pressure Range
20 to 125 psi
Item
Automatic Flush Valve
Includes
3/4" I.P.S. Angle Stop with Back-Flow Protection, Vandal-Resistant Cap, Sweat Solder Kit, Cover Tube, Wall Flange
Flush Mode
Single Flush
Spud Coupling
3/4"
Exposed/Concealed
Exposed
Sensor Range
15-3/4 to 31-1/2"
Rough-In
11-1/2"
Brand and Series
American Standard Selectronic
Series
Selectronic
Compatible Product Type
Urinals
Product Type
Urinal Flush Valve
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CO, MA, ME, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.