
Automatic Flush Valve, 1 gpf gpf, Polished Chrome, 3/4 in IPS
Mfr # 606B101.002
Zoro # G902753759
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Fixture Connection
Top Spud
Gallons per Flush
1 gpf
Rough-In
11 1/2 in
Inlet Size
3/4 in IPS
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606B101.002
Zoro #
G902753759
UPC #
012611592416
Country of Origin
Mexico
Dimensions
Inlet Size
3/4 in IPS
Details
Fixture Connection
Top Spud
Gallons per Flush
1 gpf
Rough-In
11 1/2 in
Item
Automatic Flush Valve
Finish
Polished Chrome
Standards
ADA Compliant
Spud Location
Top
Compatible Product Type
Urinals
Description
Automatic Flush Valve
Restrictions
This item has been restricted from sale in the following states:
MA, ME, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.