Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Flush Valve 1.1 gpf, Chrome, Single Flush, Toilet

  • Mfr # 6065111.002

  • Zoro # G6203434


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Valve Design
Piston
Rough-In
11-1/2"
Fixture Type
Toilet
Spud Coupling
1-1/2"
Fixture Connection
Top Spud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6065111.002
Zoro #
G6203434
UPC #
012611476938
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr. Limited Warranty
Inlet Size
1" IPS
Spud Connection Size
1 1/2 in

Details

Valve Design
Piston
Rough-In
11-1/2"
Fixture Type
Toilet
Spud Coupling
1-1/2"
Fixture Connection
Top Spud
Basic Power Source
Battery
Sensor Range
15-3/4" to 31-1/2"
Pressure Range
20 to 125 psi
Power Source
Lithium Battery
Standards
ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037
Flush Mode
Single Flush
Battery Life
200,000 Cycles
Gallons per Flush
1.1
Green Certification or Other Recognition
WaterSense Approved
Includes
1" IPS Angle Stop, Vandal-Resistant Cap, Sweat Solder Kit, Cover Tube and Flange
Exposed/Concealed
Exposed
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Finish
Chrome
Item
Automatic Flush Valve
Connection Location
Top
Brand and Series
American Standard Selectronic
Series
Selectronic
Spud Location
Top
Compatible Product Type
Toilets
Product Type
Toilet Flush Valve

Description

Automatic Flush Valve

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.