
Automatic Flush Valve, 1.1 gpf gpf, Unfinished, 1 in IPS
Mfr # 606B212.007
Zoro # G302753755
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Fixture Connection
Rear Spud
Gallons per Flush
1.1 gpf
Inlet Size
1 in IPS
Standards
ADA Compliant, CALGreen Complaint
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606B212.007
Zoro #
G302753755
UPC #
012611592195
Country of Origin
Mexico
Dimensions
Inlet Size
1 in IPS
Details
Fixture Connection
Rear Spud
Gallons per Flush
1.1 gpf
Standards
ADA Compliant, CALGreen Complaint
Finish
Unfinished
Includes
1-1/2" Vacuum Breaker with Spud Coupling and Flange, 1" I.P.S. Angle Stop with Back-Flow Protection and Hand Wheel, 1" Sweat Solder Adapter
Item
Automatic Flush Valve
Spud Location
Back
Compatible Product Type
Toilets
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.