Zoro Homepage

Automatic Flush Valve, 1.1 gpf gpf, Unfinished, 1 in IPS

  • Mfr # 606B222.007

  • Zoro # G302753762


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Rear Spud
Gallons per Flush
1.1 gpf
Inlet Size
1 in IPS
Includes
1-1/2" Vacuum Breaker with Spud Coupling and Flange, 1" I.P.S. Angle Stop with Back-Flow Protection and Hand Wheel, 1" Sweat Solder Adapter
Standards
ADA Compliant, CALGreen Complaint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606B222.007
Zoro #
G302753762
UPC #
012611592263
Country of Origin
Mexico

Dimensions

Inlet Size
1 in IPS

Details

Fixture Connection
Rear Spud
Gallons per Flush
1.1 gpf
Includes
1-1/2" Vacuum Breaker with Spud Coupling and Flange, 1" I.P.S. Angle Stop with Back-Flow Protection and Hand Wheel, 1" Sweat Solder Adapter
Standards
ADA Compliant, CALGreen Complaint
Finish
Unfinished
Item
Automatic Flush Valve
Spud Location
Back
Compatible Product Type
Toilets

Description

Automatic Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.