
Automatic Flush Valve, 1.6 gpf gpf, Polished Chrome, 1 in IPS
Mfr # 606B161.002
Zoro # G002753758
product price: $289.79
/ea
Free Shipping & Returns
Key Features
Fixture Connection
Top Spud
Gallons per Flush
1.6 gpf
Rough-In
11 1/2 in
Inlet Size
1 in IPS
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606B161.002
Zoro #
G002753758
UPC #
012611592386
Country of Origin
Mexico
Dimensions
Inlet Size
1 in IPS
Details
Fixture Connection
Top Spud
Gallons per Flush
1.6 gpf
Rough-In
11 1/2 in
Standards
ADA Compliant
Item
Automatic Flush Valve
Finish
Polished Chrome
Compatible Product Type
Toilets
Spud Location
Top
Description
Automatic Flush Valve
Restrictions
This item has been restricted from sale in the following states:
MA, ME, NJ, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.