Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Flush Valve, 1.6 gpf gpf, Polished Chrome, 1 in IPS

  • Mfr # 606B761.002

  • Zoro # G102753757


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Flush Mode
Dual Flush
Gallons per Flush
1.6 gpf
Rough-In
11 1/2 in
Inlet Size
1 in IPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606B761.002
Zoro #
G102753757
UPC #
012611592362
Country of Origin
Mexico

Dimensions

Inlet Size
1 in IPS

Details

Fixture Connection
Top Spud
Flush Mode
Dual Flush
Gallons per Flush
1.6 gpf
Rough-In
11 1/2 in
Item
Automatic Flush Valve
Standards
ADA Compliant, CALGreen Complaint
Finish
Polished Chrome
Spud Location
Top
Compatible Product Type
Toilets

Description

Automatic Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.