Automatic Toilet Flush Valve For Selectronic, Top Spud, Battery, Chrome, 1.1/1.28 gpf, 25 to 80 psi

  • Mfr # 6066721.002

  • Zoro # G4447390


product price:  $443.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
American Standard Selectronic
Flush Mode
Dual Flush
Gallons per Flush
1.1/1.28
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6066721.002
Zoro #
G4447390
UPC #
012611556791
Country of Origin
Mexico

Dimensions

Inlet Size
1 in IPS
Manufacturers Warranty Length
5 yr
Size
16-1/2" H x 2-7/8" W
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
American Standard Selectronic
Flush Mode
Dual Flush
Gallons per Flush
1.1/1.28
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Basic Power Source
Battery
Item
Automatic Flush Valve
Battery Life
10 yr @ 4000 Flushes/Month
Finish
Polished Chrome
Sensor Range
15 3/4 in to 31 1/2 in
Includes
1 in Angle Stop, Sweat Solder Kit
Standards
ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037
Exposed/Concealed
Exposed
Sub-Category
Flappers, Valves and Sensors
Pressure Range
25 to 80 psi
Fixture Type
Toilets
Valve Design
Piston
Power Source
Battery
Color/Finish
Polished Chrome
Green Environmental Attribute
CAL Green Compliant
Type
Sensor Operated Toilet Flush Valve
Series
Selectronic
Spud Location
Top
Compatible Product Type
Toilets

Description

Automatic Flush Valve

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.