Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balance Spool

  • Mfr # 023567-0070A

  • Zoro # G6145176


product price: $74.89
/ea

Key Features

Sub-Category
Valves
Fits Brand
American Standard
Material
Metal
Finish
Unfinished
Material of Construction
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023567-0070A
Zoro #
G6145176
UPC #
012611116063
Country of Origin
Bulgaria

Dimensions

Size
3 1/2 in
Manufacturers Warranty Length
1 yr

Details

Sub-Category
Valves
Fits Brand
American Standard
Material
Metal
Finish
Unfinished
Material of Construction
Metal
Includes
O-Rings
For Use With
Pressure Balancing Valves
Item
Balance Spool
Tub and Shower Category
Shower Repair Parts
Includes Drain Stopper
Drain Stopper Not Included
Includes Check Stop
Check Stop Not Included
Includes Stem
Stem Not Included
Includes Handle
Handle Not Included
Includes Cartridge
Cartridge Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Valve
Valve Not Included
Includes Tub Spout
Tub Spout Not Included
CEC Compliant
Non CEC Compliant
Includes Plaster Guard
Plaster Guard Not Included
Ligature Resistant
No
Product Type
Balance Spool
Compatible Series
Colony
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Pressure Balancing Valves

Description

Balance Spool, Non CEC Compliant, Finish Unfinished, For Use With Pressure Balancing Valves, For Use with Series Colony, Metal, American Standard, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.