This item is Discontinued.

American Standard Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome 2175505.002

Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (Discontinued)

  • Mfr # 2175505.002
  • Zoro # G4105547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2175505.002
Zoro #
G4105547
UPC #
012611267888
Country of Origin
Mexico

Dimensions

Overall Height
4-3/4"
Spout Length
4 3/16 in
Manufacturers Warranty Length
5 yr Commercial
Height
4-3/16"
Max. Installation Surface Thickness
1 in
Spout Height
1 5/8 in
Water Inlet Connection Size
1/2 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
4"
Number of Holes
2
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Lever
Flow Rate
1.2 gpm
Faucet Spout Shape
Low Arc
Handle Material
Metal
Number of Handles
1
Body Material
Cast Brass
Flow Outlet Type
Pressure Compensating Aerated
Drain Type
None
Valve Type
Ceramic Disc
Faucet Finish
Chrome
Ligature Resistant
No
Compliance
Lead Free
Series
Colony Soft
CEC Compliant
CEC Compliant
Residential / Commercial
Commercial
ADA Compliance
Yes
Green Certification or Other Recognition
WaterSense Certified
Mounting Type - Faucet
Deck
Replacement Cartridge
2CYW7
Battery Charger CEC Compliant
CEC Compliant
Connection
1/2"
Flow Outlet Type - Faucet
Aerated
Includes
Adjustable Hot Limit Safety Stop; 1/2 in "City Shanks" Male Inlet Shanks; Longer Spout; Memory Position Valving; Has Pop-Up Hole, Plug Button & Rod
Commercial / Residential
Commercial
Flow Outlet Type (Faucet)
Aerated
Faucet Type
Bathroom Sink Faucet
Item
Bathroom Faucet
Temp. Control
Yes
Faucet Handle Type
Joystick
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1
Faucet Spout
Cast Brass
Material
metal
Faucet Handle Material
Metal
Water Inlet Connection Type
Male NPSM
Max. Mounting Hole Center Distance
4 in
Faucet Activation
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
4 3/16 in
Replacement Cartridge Mfr. Model Number
A951470-0070A
Temperature Control
Yes
Faucet Body Material
Cast Brass

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.