This item is Discontinued.

American Standard Manual 8" Mount, 3 Hole Town Square(R) Bathroom Faucet, Polished chrome 2555821.002

Manual 8" Mount, 3 Hole Town Square(R) Bathroom Faucet, Polished chrome (Discontinued)

  • Mfr # 2555821.002
  • Zoro # G4026639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2555821.002
Zoro #
G4026639
UPC #
012611482878
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr Commercial
Spout Length
2 5/8 in
Overall Height
4-1/4"
Height
4-1/4"

Details

Faucet Operation
Manual
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Lever
Flow Rate
1.20 gpm
Faucet Spout Shape
Straight
Handle Material
Metal
Number of Handles
2
Body Material
Cast Brass
Flow Outlet Type
Pressure Compensating Aerated
Connection
1/2"
Faucet Finish
Chrome
Faucet Handle Type
Lever
Valve Type
Ceramic Disc
Mounting Type - Faucet
Deck
Temp. Control
No
ADA Compliance
Yes
Compliance
Lead Free
Replacement Cartridge
34A814
Drain Type
Pop Up
Residential / Commercial
Residential
Ligature Resistant
No
Faucet Spout
Cast Brass
Item
Town Square(R) Bathroom Faucet
Commercial / Residential
Residential
Green Certification or Other Recognition
WaterSense Certified
Standards
ANSI A117.1, ASME A112.18.1, CSA B 125.1, NSF 61/Section 9 and Annex G, Lead Free
Includes
1/2 in Male Inlet Shanks; Speed Connect(R) Drain Reduces Amount of Parts, Installs Quicker & Needs No Adjustments After Install

Description

Item Town Square(R) Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.