This item is Discontinued.

American Standard Manual Single Hole Mount, 1 Hole Town Square(R) Bathroom Faucet, Oil Rubbed Bronze 2555101.224

Manual Single Hole Mount, 1 Hole Town Square(R) Bathroom Faucet, Oil Rubbed Bronze (Discontinued)

  • Mfr # 2555101.224
  • Zoro # G4026709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2555101.224
Zoro #
G4026709
UPC #
012611501791
Country of Origin
Mexico

Dimensions

Spout Length
8 1/4 in
Manufacturers Warranty Length
5 yr Commercial
Overall Height
8-1/4"
Height
5-9/16"

Details

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Handle Type
Lever
Flow Rate
1.20 gpm
Faucet Spout Shape
Mid Arc
Handle Material
Metal
Number of Handles
1
Body Material
Cast Brass
Flow Outlet Type
Pressure Compensating Aerated
Residential / Commercial
Residential
ADA Compliance
Yes
Compliance
Lead Free
Standards
ANSI A117.1, ASME A112.18.1, CSA B 125.1, NSF 61/Section 9 and Annex G, Lead Free
Item
Town Square(R) Bathroom Faucet
Green Certification or Other Recognition
WaterSense Certified
Faucet Finish
Oil Rubbed Bronze
Temp. Control
No
Mounting Type - Faucet
Deck
Faucet Spout
Cast Brass
Commercial / Residential
Residential
Drain Type
Pop Up
Connection
3/8"
Valve Type
Ceramic Disc
Faucet Handle Type
Joystick
Replacement Cartridge
Mfr. No. M962682-0070A
Includes
Speed Connect(R) Drain Reduces Amount of Parts, Installs Quicker & Needs No Adjustments After Install; Flexible Supply Hoses
Ligature Resistant
No

Description

Item Town Square(R) Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.