Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

American Standard Sensor Center Hole Only Mount, 1 Hole W04 - FAUCETS COMMERCIAL PROXIMATIC, Polished chrome 7053105.002

Sensor Center Hole Only Mount, 1 Hole W04 - FAUCETS COMMERCIAL PROXIMATIC, Polished chrome (Discontinued)

  • Mfr # 7053105.002
  • Zoro # G4577715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7053105.002
Zoro #
G4577715
UPC #
012611556586
Country of Origin
Mexico

Dimensions

Spout Length
5 1/2 in
Overall Height
7-1/2"
Manufacturers Warranty Length
5 yr Commercial

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
Center Hole Only
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Not Included
Flow Rate
0.5 gpm
Number of Handles
0
Body Material
Cast Brass
Voltage
6V DC
Flow Outlet Type
Pressure Compensating Vandal Resistant Multi-Laminar
Faucet Spout
Cast Brass
Amps
2 AC
Commercial / Residential
Commercial
Battery Charger CEC Compliant
CEC Compliant
CEC Compliant
CEC Compliant
ADA Compliance
Yes
Sensor Lead
Integrated
Sensor Range
2 in to 10 in
Ligature Resistant
No
Compliance
Low Lead
Item
W04 - FAUCETS COMMERCIAL PROXIMATIC
Residential / Commercial
Commercial
Includes
Information N/A at this moment
Replacement Cartridge
Mfr. No. M954483-0070A
Valve Type
Solenoid
Temp. Control
No
Faucet Finish
Chrome
Power Source
Battery
Connection
3/8" Compression
Standards
ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372, Low Lead
Drain Type
None

Description

Item W04 - FAUCETS COMMERCIAL PROXIMATIC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.