This item is Discontinued.

American Standard Sensor Center Hole Only Mount, 1 Hole W04 - FAUCETS COMMERCIAL PROXIMATIC, Polished chrome 7053205.002

Sensor Center Hole Only Mount, 1 Hole W04 - FAUCETS COMMERCIAL PROXIMATIC, Polished chrome (Discontinued)

  • Mfr # 7053205.002
  • Zoro # G4577730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7053205.002
Zoro #
G4577730
UPC #
012611556579
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr Commercial
Spout Length
5 1/2 in
Overall Height
7-1/2"

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
Center Hole Only
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Not Included
Flow Rate
0.5 gpm
Number of Handles
0
Body Material
Cast Brass
Voltage
6V DC
Flow Outlet Type
Pressure Compensating Vandal Resistant Multi-Laminar
Battery Charger CEC Compliant
CEC Compliant
Residential / Commercial
Commercial
ADA Compliance
Yes
Valve Type
Solenoid
Faucet Finish
Chrome
Standards
ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372, Low Lead
Ligature Resistant
No
CEC Compliant
CEC Compliant
Faucet Spout
Cast Brass
Sensor Range
2 in to 10 in
Sensor Lead
Integrated
Item
W04 - FAUCETS COMMERCIAL PROXIMATIC
Temp. Control
No
Compliance
Low Lead
Replacement Cartridge
Mfr. No. M954483-0070A
Commercial / Residential
Commercial
Power Source
Battery
Drain Type
None
Amps
2 AC
Includes
Information N/A at this moment
Connection
3/8" Compression

Description

Item W04 - FAUCETS COMMERCIAL PROXIMATIC

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.