Zoro Homepage
This item is Discontinued.
American Standard Manual 8" Mount, 3 Hole Portsmouth Bathroom Faucet, Oil Rubbed Bronze 7415801.224

Manual 8" Mount, 3 Hole Portsmouth Bathroom Faucet, Oil Rubbed Bronze (Discontinued)

  • Mfr # 7415801.224
  • Zoro # G4026237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7415801.224
Zoro #
G4026237
UPC #
012611461095
Country of Origin
Mexico

Dimensions

Overall Height
4-1/2"
Height
4-1/2"
Spout Length
5 1/4 in
Manufacturers Warranty Length
5 yr Commercial

Details

Faucet Operation
Manual
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Handle Type
Lever
Flow Rate
1.20 gpm
Faucet Spout Shape
Mid Arc
Handle Material
Metal
Number of Handles
2
Body Material
Cast Brass
Flow Outlet Type
Pressure Compensating Aerated
Mounting Type - Faucet
Deck
ADA Compliance
Yes
Includes
Speed Connect(R) Drain Reduces Amount of Parts, Installs Quicker & Needs No Adjustments After Install
Item
Portsmouth Bathroom Faucet
Compliance
Lead Free
Temp. Control
No
Residential / Commercial
Residential
Replacement Cartridge
34A814
Flow Outlet Type - Faucet
Aerated
Faucet Handle Type
Lever
Commercial / Residential
Residential
Drain Type
Pop Up
Connection
1/2"
Faucet Spout
Cast Brass
Green Certification or Other Recognition
WaterSense Certified
Valve Type
Ceramic Disc
Ligature Resistant
No
Standards
ANSI A117.1, ASME A112.18.1, CSA B 125.1, NSF 61/Section 9 and Annex G, Lead Free
Faucet Finish
Oil Rubbed Bronze
Flow Outlet Type (Faucet)
Aerated

Description

Item Portsmouth Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.