This item is Discontinued.

American Standard Manual 6" to 12" Mount, 3 Hole Green Tea(R) Bathroom Faucet, Polished chrome 7010801.002

Manual 6" to 12" Mount, 3 Hole Green Tea(R) Bathroom Faucet, Polished chrome (Discontinued)

  • Mfr # 7010801.002
  • Zoro # G4026456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010801.002
Zoro #
G4026456
UPC #
012611418181
Country of Origin
Mexico

Dimensions

Height
4-15/16"
Manufacturers Warranty Length
5 yr Commercial
Spout Length
3 9/16 in
Overall Height
4-15/16"

Details

Faucet Operation
Manual
Mounting Hole Center to Center
6" to 12"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Lever
Flow Rate
1.20 gpm
Handle Material
Metal
Number of Handles
2
Body Material
Cast Brass
Flow Outlet Type
Pressure Compensating Aerated
Commercial / Residential
Residential
Connection
1/2"
Compliance
Lead Free
Flow Outlet Type (Faucet)
Aerated
Mounting Type - Faucet
Deck
Drain Type
Pop Up
Replacement Cartridge
Mfr. No. 994053-0070A
Flow Outlet Type - Faucet
Aerated
Standards
ANSI A117.1, ASME A112.18.1, CSA B 125.1, NSF 61/Section 9 and Annex G, Lead Free
Valve Type
Ceramic Disc
Includes
Pull-Out Spout w/4' Long Hose; Speed Connect(R) Drain Reduces Amount of Parts, Installs Quicker & Needs No Adjustments After Install; Two Integral Check Valves
Green Certification or Other Recognition
WaterSense Approved
ADA Compliance
Yes
Residential / Commercial
Residential
Faucet Finish
Chrome
Ligature Resistant
No
Temp. Control
No
Faucet Spout
Pull Out Spray
Item
Green Tea(R) Bathroom Faucet

Description

Item Green Tea(R) Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.