This item is Discontinued.

American Standard Manual Single Hole Mount, 1 Hole Portsmouth Bathroom Faucet, Satin Nickel 7420101.295

Manual Single Hole Mount, 1 Hole Portsmouth Bathroom Faucet, Satin Nickel (Discontinued)

  • Mfr # 7420101.295
  • Zoro # G4026167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7420101.295
Zoro #
G4026167
UPC #
012611460029
Country of Origin
Mexico

Dimensions

Overall Height
7-3/4"
Height
7-3/16"
Manufacturers Warranty Length
5 yr Commercial
Spout Length
5 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Satin Nickel
Handle Type
Lever
Flow Rate
1.20 gpm
Faucet Spout Shape
Mid Arc
Handle Material
Metal
Number of Handles
1
Body Material
Cast Brass
Flow Outlet Type
Pressure Compensating Aerated
Compliance
Lead Free
Item
Portsmouth Bathroom Faucet
Commercial / Residential
Residential
Green Certification or Other Recognition
WaterSense Certified
Connection
3/8"
Mounting Type - Faucet
Deck
Battery Charger CEC Compliant
CEC Compliant
Ligature Resistant
No
Includes
Speed Connect(R) Drain Reduces Amount of Parts, Installs Quicker & Needs No Adjustments After Install
Valve Type
Ceramic Disc
CEC Compliant
CEC Compliant
Faucet Spout
Cast Brass
Drain Type
Pop Up
Standards
ANSI A117.1, ASME A112.18.1, CSA B 125.1, NSF 61/Section 9 and Annex G, Lead Free
Faucet Handle Type
Side Joystick
Residential / Commercial
Residential
Replacement Cartridge
34A814
Temp. Control
No
Faucet Finish
Satin Nickel
ADA Compliance
Yes
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated

Description

Item Portsmouth Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.