Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Hook, Metal, Bronze, 1 7/8 in W

  • Mfr # 7018210.278

  • Zoro # G6173235


product price: $31.15
/ea

Key Features

Number of Hooks
1
Collection
Edgemere
Overall Height
4-1/8"
Mounting
Wall
Finish
Legacy Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7018210.278
Zoro #
G6173235
UPC #
012611599361
Country of Origin
China

Dimensions

Overall Height
4-1/8"
Overall Depth
4-5/16"
Overall Width
1-13/16"
Base Diameter
1 7/8 in

Details

Item
Bathroom Hook
Number of Hooks
1
Collection
Edgemere
Mounting
Wall
Finish
Legacy Bronze
Material
Metal
Ligature Resistant
No
Mounting Type
Concealed Mount
Features
Concealed Mounting
Product Type
Robe Hook
Mounting Style
Set Screw
Base Shape
Round
Style Number - MERCH
Style 4
Includes Mounting Hardware
No

Description

Robe Hook, Base Diameter 1 7/8 in, Finish Bronze, Material Metal, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 4 3/8 in, Overall Height 4 1/8 in, Overall Width 1 7/8 in, Release Point Not Applicable, Includes Mounting Hardware No, Base Shape Round, Features Concealed Mounting, Product Type Robe Hook, Style Number - MERCH Style 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.