Zoro Homepage

Bathroom Hook, Metal, Brushed, 1 7/8 in W

  • Mfr # 7018210.295

  • Zoro # G6167845


product price: $34.65
/ea

Key Features

Number of Hooks
1
Collection
Edgemere
Overall Height
4-1/8"
Mounting
Wall
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7018210.295
Zoro #
G6167845
UPC #
012611599354
Country of Origin
China

Dimensions

Overall Height
4-1/8"
Overall Depth
4-5/16"
Overall Width
1-13/16"
Base Diameter
1 7/8 in

Details

Item
Bathroom Hook
Number of Hooks
1
Collection
Edgemere
Mounting
Wall
Finish
Brushed Nickel
Material
Metal
Features
Concealed Mounting
Mounting Type
Concealed Mount
Ligature Resistant
No
Product Type
Robe Hook
Includes Mounting Hardware
No
Base Shape
Round
Style Number - MERCH
Style 4
Mounting Style
Set Screw

Description

Robe Hook, Base Diameter 1 7/8 in, Finish Brushed, Material Metal, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 4 3/8 in, Overall Height 4 1/8 in, Overall Width 1 7/8 in, Release Point Not Applicable, Includes Mounting Hardware No, Base Shape Round, Features Concealed Mounting, Product Type Robe Hook, Style Number - MERCH Style 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.