Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H

  • Mfr # 0954004EC.020

  • Zoro # G5053562


product price:  $153.89
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China with Everclean(R)
Mounting Type
Wall
Color
White
Overall Length
21 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0954004EC.020
Zoro #
G5053562
UPC #
791556017696
Country of Origin
Mexico

Dimensions

Overall Length
21 1/8 in
Overall Width
21 1/2 in
Overall Height
6 1/2 in
Bowl Size
13 1/2 in x 15 1/2 in
Bowl Depth
5 in
Manufacturers Warranty Length
1 yr
Back Splash Height
1 5/8 in
Faucet Hole Dia.
1 3/8 in
Bowl Length
13 1/2 in
Bowl Width
15 1/2 in
Drain Opening Diameter
1 1/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China with Everclean(R)
Mounting Type
Wall
Color
White
No. of Bowls
1
Number of Holes
3
Back Splash
Yes
Standards
ANSI A117.1, ASME A112.19.2
Includes
Rear Overflow, Recessed Self-Draining Deck
Number of Stations
1
Faucet Mounting Centers
4 in
Bowl Shape
Rectangular
Drain Opening
1 1/4 in
Side Splash
No
ADA Compliant
ADA Compliant
Ligature Resistant
No
Series
Murro(TM)
Includes Faucet
Faucet Not Included
Includes Side Splash
No
Includes Back Splash
Yes
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
Bathroom
Finish
High Gloss
Mounting Type - Sinks
Wall
Mounting Location - Faucet
Deck
Includes Basket Strainer
Basket Strainer Not Included
Sink Material
Vitreous China
ADA Compliance
Yes
Includes Installation Hardware
No
Number of Faucet Holes
3
Indoor/Outdoor Usage
Indoor
Material of Construction
Vitreous China with Everclean(R)
Includes Hardware
Hardware Not Included
Number of Bowls
1
Number of Faucet Mounting Holes
3
Faucet Mounting Location
Deck
Number of Faucets
0

Description

Lavatory Sink, Material of Construction Vitreous China with Everclean(r)Overall Length (In.) 20-1/2, Overall Width (In.) 21-1/4, Overall Height (In.) 6-1/2, Number of Stations 1, Bowl Rectangular, Bowl Size (In.) 15-1/2 x 13-1/2 x 5D, Back Splash 1-5/8 In.Mounting Type Wall, Faucet Mounting Centers (In.) 4, Number of Holes 3, Drain Opening (In.) 1-1/2, Color/Finish White, ADA Compliant Yes, Standards ASME A112.19.2, A117.1, Compliance ADA, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.