Zoro Homepage

Bathroom Sink, 21"x20.25"x7.375", White

  • Mfr # 9134001EC.020

  • Zoro # G300892586


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
21 in
Overall Width
20 1/4 in
Overall Height
7 3/8 in
Bowl Size
15 in x 14 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9134001EC.020
Zoro #
G300892586
UPC #
193406083828
Country of Origin
Mexico

Dimensions

Overall Length
21 in
Overall Width
20 1/4 in
Overall Height
7 3/8 in
Bowl Size
15 in x 14 9/16 in
Bowl Depth
5 in
Faucet Hole Dia.
1 3/8 in
Bowl Width
14 5/8 in
Bowl Length
15 in
Drain Opening Diameter
1 1/4 in

Details

Item
Bathroom Sink
Color
White
No. of Bowls
1
Bowl Shape
Rectangular
Standards
ANSI A117.1
Ligature Resistant
No
ADA Compliant
ADA Compliant
Includes
Concealed Arm or Wall Support(Wall Hanger Included), Rear Overflow, Recessed Self-Draining Deck
ADA Compliance
Yes
Drain Opening
1 1/4 in
Finish
High Gloss w/EverClean
Number of Faucet Holes
1
Includes Faucet
Faucet Not Included
Includes Installation Hardware
Yes
Indoor/Outdoor Usage
Indoor
Includes Side Splash
No
Mounting Type - Sinks
Wall
Series
Decorum(R)
Mounting Location - Faucet
Wall
Sink Material
Vitreous China
Sink Type
Bathroom
Includes Back Splash
No
Includes Basket Strainer
Basket Strainer Not Included
Includes Drain Pipe
Drain Pipe Not Included
Number of Bowls
1
Number of Faucets
0
Includes Hardware
Hardware Included
Faucet Mounting Location
Wall
Number of Faucet Mounting Holes
1

Description

Bathroom Sink,21"x20.25"x7.375",White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.