Bathroom Sink 3, Wall Hung, Vitreous china
Mfr # 0355034.020
Zoro # G3323157
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Hung
Material
Vitreous china
Color
White
Overall Length
20 1/2 in
Bowl Shape
D-shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0355034.020
Zoro #
G3323157
UPC #
033056015391
Country of Origin
Mexico
Dimensions
Overall Length
20 1/2 in
Bowl Depth
6 1/2 in
Overall Width
18 1/4 in
Faucet Hole Dia.
1-1/4"
Back Splash Height
4 in
Manufacturers Warranty Length
1 yr
Details
Mounting Type
Wall Hung
Material
Vitreous china
Color
White
Bowl Shape
D-shaped
Drain Opening
1 1/4 in
With Faucet / Without Faucet
Without Faucet
Number of Holes
3
Residential / Commercial
Commercial
Item
Bathroom Sink
Standards
ASME A112.19.2 / CSA B45.1
ADA Compliant
Yes
Back Splash
Yes
Body Material
Vitreous China
Number of Stations
1
Side Splash
Yes
Description
Bathroom Sink, Without Faucet, Mounting Type Wall, Color White, Overall Length 20 1/2 in, Overall Width 18 1/4 in, Bowl Shape D-shaped, Bowl Depth 6 1/2 in, Drain Opening 1 1/4 in, Number of Holes 3, Back Splash Yes, Back Splash Height 4 in, Side Splash Yes, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2 / CSA B45.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.