Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink

  • Mfr # 9960001.020

  • Zoro # G8517844


product price: $189.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Fireclay China
Mounting Type
Semi Counter Top
Color
White
Overall Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9960001.020
Zoro #
G8517844
UPC #
033056565018
Country of Origin
China

Dimensions

Overall Length
22 in
Overall Width
21 1/2 in
Overall Height
8 1/4 in
Bowl Size
15 in x 19 in
Bowl Depth
6 7/8 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 3/8 in
Bowl Width
19 in
Bowl Length
15 in
Drain Opening Diameter
1 1/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Fireclay China
Mounting Type
Semi Counter Top
Color
White
No. of Bowls
1
Number of Holes
1
Ligature Resistant
No
Standards
1995 National Building Code, ANSI A117.1, ASME A112.19.9M, CSA B45, CSA-B651-02, OBC 3.8, section 3.7
Side Splash
No
Number of Stations
1
ADA Compliant
ADA Compliant
Includes
Rear Overflow, Space Saving Design, Recessed Self-Draining Deck, Barrier Free Design, Self Rimming with Sealant, Mounting Kit, Cutout Template
Back Splash
No
Bowl Shape
D-Shape
Drain Opening
1 1/4 in
Faucet Mounting Centers
Center Hole Only
Includes Side Splash
No
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Countertop
Series
Mezzo(TM)
Includes Faucet
Faucet Not Included
ADA Compliance
Yes
Sink Material
Fireclay China
Sink Type
Bathroom
Mounting Location - Faucet
Deck
Includes Back Splash
No
Includes Installation Hardware
Yes
Number of Faucet Holes
1
Finish
High Gloss
Includes Basket Strainer
Basket Strainer Not Included
Indoor/Outdoor Usage
Indoor
Number of Faucet Mounting Holes
1
Number of Faucets
0
Includes Hardware
Hardware Included
Number of Bowls
1
Faucet Mounting Location
Deck

Description

Bathroom Sink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.