Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink, Enameld Cast Iron, 18 In. L

  • Mfr # 4869001.020

  • Zoro # G5097635


product price: $312.78
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Enameled Cast Iron
Mounting Type
Wall
Color
White
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4869001.020
Zoro #
G5097635
UPC #
033056728673
Country of Origin
China

Dimensions

Overall Length
20 in
Overall Width
18 in
Overall Height
11 5/8 in
Bowl Size
9 7/8 in x 15 1/2 in
Bowl Depth
6 in
Manufacturers Warranty Length
1 yr
Back Splash Height
4 in
Faucet Hole Dia.
1 3/8 in
Bowl Width
15 1/2 in
Bowl Length
9 7/8 in
Drain Opening Diameter
1 1/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Enameled Cast Iron
Mounting Type
Wall
Color
White
No. of Bowls
1
Number of Holes
1
Drain Opening
1 1/4 in
Includes
Front Overflow, Soap Depression, Wall Hanger
ADA Compliant
Not ADA Compliant
Number of Stations
1
Standards
ASME A112.19.1, CSA B45.2
Side Splash
No
Bowl Shape
Rectangular
Back Splash
Yes
Faucet Mounting Centers
Center Hole Only
Ligature Resistant
No
Includes Basket Strainer
Basket Strainer Not Included
Includes Side Splash
No
Includes Faucet
Faucet Not Included
Sink Type
Bathroom
ADA Compliance
No
Sink Material
Enameled Cast Iron
Mounting Location - Faucet
Deck
Mounting Type - Sinks
Wall
Includes Back Splash
Yes
Number of Faucet Holes
1
Includes Installation Hardware
Yes
Indoor/Outdoor Usage
Indoor
Series
Regalyn(TM)
Includes Drain Pipe
Drain Pipe Not Included
Finish
High Gloss
Material of Construction
Enameled Cast Iron
Number of Faucets
0
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
1
Number of Bowls
1
Faucet Mounting Location
Deck

Description

Lavatory Sink, Material of Construction Enameled Cast IronOverall Length (In.) 18, Overall Width (In.) 20, Overall Height (In.) 7-5/8, Number of Stations 1, Bowl Square, Bowl Size (In.) 15-1/2 x 9-7/8 x 6D, Back Splash 4 In., Side Splash No, Mounting Type WallNumber of Holes 1, Drain Opening (In.) 1-1/2, Color/Finish White, ADA Compliant Yes, Standards ASME A112.19.1, A117.1, Compliance ADA, Includes Wall Hanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.