Zoro Homepage

Beale Pull-Down Kitchen Faucet Ch, Lever Handle, Single Hole Only Mount, 1 Hole

  • Mfr # 4931.300.002

  • Zoro # G8394920


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Lever Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4931.300.002
Zoro #
G8394920
UPC #
012611575563
Country of Origin
Mexico

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Item
Beale Pull-Down Kitchen Faucet Ch

Description

Beale Pull-Down Ktchn Fct Ch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.