Zoro Homepage

BEDPAN CLEANSER W/VOLUME REGULATOR & VB, Manual, 2 Hole Commercial

  • Mfr # 7582167.002

  • Zoro # G0600629


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Finish
Polished Chrome
Number of Handles
0
Faucet Operation
Manual
ADA Compliant
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7582167.002
Zoro #
G0600629
UPC #
012611439100
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Number of Holes
2
Finish
Polished Chrome
Number of Handles
0
Faucet Operation
Manual
ADA Compliant
Not Available
Handle Type
Wheel Handle
Mounting Type
Wall Mount
Item
BEDPAN CLEANSER W/VOLUME REGULATOR & VB
Body Material
Brass
Connection
3/8"
Residential / Commercial
Commercial

Description

BEDPAN CLEANSER W/VOLUME REGULATOR & VB, Faucet Operation Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.