Zoro Homepage

Bedpan Washer Kit, 1.28 gpf, Inlet Size 1", Spud Coupling Size 1-1/2"

  • Mfr # 6047820.002

  • Zoro # G7001985


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Rough-In
24 3/8 in
Spud Coupling
1 1/2 in
Pressure Range
20 to 80 psi
Standards
ASSE 1037, CSA B125.3
Inlet Size
1" IPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6047820.002
Zoro #
G7001985
UPC #
012611524509
Country of Origin
Mexico

Dimensions

Inlet Size
1" IPS
Manufacturers Warranty Length
5 yr. Limited Warranty
Spud Connection Size
1 1/2 in

Details

Rough-In
24 3/8 in
Spud Coupling
1 1/2 in
Pressure Range
20 to 80 psi
Standards
ASSE 1037, CSA B125.3
Finish
Polished Chrome
Valve Design
Piston
Handle Type
Lever
Item
Bedpan Washer Flush Valve
Gallons per Flush
1.28
Includes
Inlet Piping, Wall Support, Spud Coupling and Flange
Brand and Series
American Standard
Series
American Standard

Description

Bedpan Washer Flush Valve, 24.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.