Bedpan Washer, Toilet, Inlet Size 1-1/2", Spud Coupling Size 1-1/2"

  • Mfr # 6047800.002

  • Zoro # G5281814


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Spud Coupling
1 1/2 in
Pressure Range
20 to 80 psi
Standards
ANSI A117.1
Finish
Polished Chrome
Manufacturers Warranty Length
5 yr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6047800.002
Zoro #
G5281814
UPC #
012611514524
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr.
Inlet Size
1-1/2"

Details

Spud Coupling
1 1/2 in
Pressure Range
20 to 80 psi
Standards
ANSI A117.1
Finish
Polished Chrome
Item
Bedpan Washer Retrofit Kit
Includes
Bedpan Washer Diverter Assembly, Flange, Offset Down Tube, Spud Coupling, Vacuum Breaker, Wall Support
Product Type
Bedpan Washer Retrofit Kit

Description

Bedpan Washer, Fixture Type Toilet, Inlet Size 1-1/2 In., Spud Coupling 1-1/2 In., Connection Location Base of Flush Valve, Pressure Range 20 to 80 psi, Finish Polished Chrome, Standards ANSI A117.1, Manufacturers Warranty Length 5 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.