Zoro Homepage

Beehive Strainer assembly, Brass/Metal

  • Mfr # 047517-0020A

  • Zoro # G3488161


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Includes
1 1/2 in Tailpiece, Brass Nut, Coupling Nut, Mounting Screws, Outlet Flange, Seal, Washers
For Use With
Urinal Drains
Shape - Drains
Round
Length - Drains
7 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
047517-0020A
Zoro #
G3488161
UPC #
012611171017
Country of Origin
United States

Dimensions

Length - Drains
7 7/16 in
Pipe Dia. - Drains
1 1/2 in
Body Height
7 7/16 in
Overall Diameter
1 1/2 in
Pipe Outside Diameter
1 1/2 in

Details

Material of Construction
Brass
Includes
1 1/2 in Tailpiece, Brass Nut, Coupling Nut, Mounting Screws, Outlet Flange, Seal, Washers
For Use With
Urinal Drains
Item
Drain Assembly
Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Chrome
Shape
Round
Connection Type
Compression
Color
Silver
Product Type
Drain Assembly
Drain Material
Brass
Grate Finish
Chrome
Includes Strainer
Yes
Grate Surface Type
Round Holes
Strainer Material
Brass
Basin Finish
Chrome

Description

Drain Assembly, Grate Finish Chrome, Product Type Drain Assembly, Includes Strainer Yes, Pipe Outside Diameter 1 1/2 in, Strainer Type Basket Strainer, Shape Round, Body Height 7 7/16 in, Strainer Material Brass, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Connection Type Compression, Drain Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.