Zoro Homepage

Bolt Cap Kit, Cover, White

  • Mfr # 034783-0200A

  • Zoro # G3743372


product price: $7.65
/ea

Key Features

Fits Brand
American Standard
For Use With
For Use With Mfr. Model Number
3402016.020
Material
Plastic
Color/Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034783-0200A
Zoro #
G3743372
UPC #
012611046452
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
1 Year

Details

Item
Bolt Cap Kit
Fits Brand
American Standard
For Use With
For Use With Mfr. Model Number
3402016.020
Material
Plastic
Color/Finish
White
Includes
(2) Covers, (2) Washers
Color
White
Type
Toilet Bolt Caps
Material of Construction
Plastic
Compatible SubBrand
Most Toilets
Product Type
Bolt Cap Kit
Compatible Manufacturer Part Number
3402016.020
Compatible Product Type
Toilets
Compatible Brand
American Standard

Description

Bolt Cap Kit, Cover, Material of Construction Plastic, Color/Finish White, Fits American Standard Toilet Bowls, Includes Caps, Manufacturers Warranty Length 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.