Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadet Bathtub, 72 X 42" White, 72" L, 42" W

  • Mfr # 2774002.020

  • Zoro # G4733130


product price: $900.90
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
72"
Width
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2774002.020
Zoro #
G4733130
UPC #
033056411544
Country of Origin
United States

Dimensions

Length
72"
Width
42"

Details

Item
Cadet Bathtub,72 X 42" White

Description

Cadet Bathtub,72 X 42 In. White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.