Cadet Bidet In With Integral Overflow White
Mfr # 5023.111.020
Zoro # G0586514
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Deck
Color
White
Material
Vitreous China
Width
15-3/8"
Standards
ASME A112.19.2M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5023.111.020
Zoro #
G0586514
UPC #
791556059146
Country of Origin
United States
Dimensions
Width
15-3/8"
Depth
25-3/4"
Details
Item
Cadet Bidet In With Integral Overflow Wh
Mounting Style
Deck
Color
White
Material
Vitreous China
Standards
ASME A112.19.2M
Flushing Method
Integral Overflow
Collection
Cadet
Includes
2 Bolt Caps; 2000.011 Ceramix Bidet Fitting
Description
Cadet Bidet In With Integral Overflow Wh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.