This item is Discontinued.

American Standard Cadet Pro 10" R Tank Lin, 1.28 gpf, Cadet Flushing System, Round, Linen 4188B.104.222

Cadet Pro 10" R Tank Lin, 1.28 gpf, Cadet Flushing System, Round, Linen (Discontinued)

  • Mfr # 4188B.104.222
  • Zoro # G8392820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4188B.104.222
Zoro #
G8392820
UPC #
791556010758
Country of Origin
Mexico

Dimensions

Width
18-1/8"
Depth
7-11/16
Manufacturers Warranty Length
5 yr.

Details

Bowl Shape
Round
Color
Linen
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Cadet Flushing System
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930; CEC
Item
Cadet Pro 10" R Tank Lin
Collection
Cadet Pro

Description

Cadet Pro 10 In. R Tank Lin

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.