
Cadet Pro Compact Rh El BowlLin, 1.28 gpf, Floor Mount, Elongated, Linen (Discontinued)
- Mfr # 3517F.101.222
- Zoro # G8391691
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3517F.101.222
Zoro #
G8391691
UPC #
791556010895
Country of Origin
Mexico
Dimensions
Width
14"
Manufacturers Warranty Length
5 yr.
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
Linen
Gallons per Flush
1.28
Material
Vitreous China
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930
Item
Cadet Pro Compact Rh El BowlLin
Collection
Cadet Pro
Description
Cadet Pro Compact Rh El BowlLin
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.