
Cadet Pro Rh Rf 12"R L/Seat Bon, 1.28 gpf, Cadet Flushing System, Floor Mount, Round, Bone
Mfr # 215BA.104.021
Zoro # G8385288
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Round
Color
Bone
Gallons per Flush
1.28
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
215BA.104.021
Zoro #
G8385288
UPC #
791556010291
Country of Origin
Mexico
Dimensions
Width
17-3/8"
Depth
27-3/16"
Manufacturers Warranty Length
5 yr.
Details
Mounting Style
Floor
Bowl Shape
Round
Color
Bone
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Cadet Flushing System
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930
Item
Cadet Pro Rh Rf 12"R L/Seat Bon
Collection
Cadet Pro
Description
Cadet Pro Rh Rf 12 In.R L/Seat Bon
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.