Zoro Homepage

Cadet Pro Rh Rf ComboL/Seat Bon, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, Bone

  • Mfr # 215BA.004.021

  • Zoro # G8385172


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Round
Color
Bone
Gallons per Flush
1.6
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215BA.004.021
Zoro #
G8385172
UPC #
791556025998
Country of Origin
Mexico

Dimensions

Width
17-3/8"
Depth
27-3/16"
Manufacturers Warranty Length
5 yr.

Details

Mounting Style
Floor
Bowl Shape
Round
Color
Bone
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
Cadet Flushing System
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930
Item
Cadet Pro Rh Rf ComboL/Seat Bon
Collection
Cadet Pro

Description

Cadet Pro Rh Rf ComboL/Seat Bon

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.