Cadet Pro Rh Rf ComboL/SeatLin, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, Linen
Mfr # 215BA.004.222
Zoro # G8385163
product price:Â $429.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Round
Color
Linen
Gallons per Flush
1.6
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
215BA.004.222
Zoro #
G8385163
UPC #
791556026001
Country of Origin
Mexico
Dimensions
Width
17-3/8"
Depth
27-3/16"
Manufacturers Warranty Length
5 yr.
Details
Mounting Style
Floor
Bowl Shape
Round
Color
Linen
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
Cadet Flushing System
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930
Item
Cadet Pro Rh Rf ComboL/SeatLin
Collection
Cadet Pro
Description
Cadet Pro Rh Rf ComboL/SeatLin
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.