This item is Discontinued.

American Standard Cadet Suite 9091110.295 Centerset Bath Faucet, 1-Faucet Handle, 2-5/16 in H Spout, Metal 9091110.295

This item is Discontinued.

American Standard

Cadet Suite 9091110.295 Centerset Bath Faucet, 1-Faucet Handle, 2-5/16 in H Spout, Metal (Discontinued)

Mfr # 9091110.295
Zoro # G804307463
UPC # 12611596384
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9091110.295
Zoro #
G804307463
UPC #
12611596384
Country of Origin
China

Description

American Standard Centerset Bath Faucet, 1/2 in Connection, NPSM Connection, 1.2 gpm Flow Rate, Mid Arc Spout, 4-1/4 in Spout Reach, 2-5/16 in Spout Height, Lever Handle, 1 Number of Faucet Handles, Metal, Brushed Nickel, 3 Faucet Holes, 4 in Faucet Centers, 1-1/8 in Faucet Hole, Dimensions: 5-1/8 in H x 6-1/16 in W, Includes: Supply Lines and Pop-Up Drain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.