Zoro Homepage

Cam Assembly, Plastic

  • Mfr # M962430-0070A

  • Zoro # G2099666


product price: $16.29
/ea

Key Features

Material of Construction
Plastic
Material
Plastic
Fits Brand
American Standard
For Use With
1FYB9, IFYC2, 1FYC4, 1FYC6
For Use With Mfr. Model Number
1480100, 1480101, 1480150, 2000100, 2000101X, 2064101, 2064131, 2064801, 2064831, 2175502, 2175503, 2275503, 2275505, 2275509, 6028201, 6028801, 7038201, 7038401, 7038801, 73, 7385000, 7385003, 7385004, 7385008, 7385040, 7385043, 7385044, 7385045, 7385046
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M962430-0070A
Zoro #
G2099666
UPC #
012611392603
Country of Origin
Mexico

Details

Item
Cam Assembly
Material of Construction
Plastic
Material
Plastic
Fits Brand
American Standard
For Use With
1FYB9, IFYC2, 1FYC4, 1FYC6
For Use With Mfr. Model Number
1480100, 1480101, 1480150, 2000100, 2000101X, 2064101, 2064131, 2064801, 2064831, 2175502, 2175503, 2275503, 2275505, 2275509, 6028201, 6028801, 7038201, 7038401, 7038801, 73, 7385000, 7385003, 7385004, 7385008, 7385040, 7385043, 7385044, 7385045, 7385046
Use With Water Temp.
Hot/Cold
Compatible Manufacturer Part Number
1480100, 1480101, 1480150, 2000100, 2000101X, 2064101, 2064131, 2064801, 2064831, 2175502, 2175503, 2275503, 2275505, 2275509, 6028201, 6028801, 7038201, 7038401, 7038801, 73, 7385000, 7385003, 7385004, 7385008, 7385040, 7385043, 7385044, 7385045, 7385046
For Water Temperature
Hot/Cold
Compatible Series
Ceramix, Portsmouth, Reliant 3, Serin Petite Colony Soft, Seva, Tropic
Compatible Brand
American Standard

Description

Cam Assembly, Material of Construction Plastic, For Use With 1FYB9, IFYC2, 1FYC4, 1FYC6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.