Cam Seat Insert, Plastic
Mfr # M922872-0070A
Zoro # G3709237
product price: $4.69
/eaKey Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Plastic
Material of Construction
Plastic
For Use With
American Standard 2-Piece Metal EZ Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M922872-0070A
Zoro #
G3709237
UPC #
012611393969
Country of Origin
China
Dimensions
Length (In.)
63/100 in
Size
1/4 in x 2/3 in
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Plastic
Material of Construction
Plastic
For Use With
American Standard 2-Piece Metal EZ Drain
Item
Cam Seat Insert
For Use With Mfr. Model Number
Body Material
Plastic
Type
Hampton, Reliant 3 and Colony Soft
Product Type
Cam Seat Insert
Compatible Brand
American Standard
Compatible Manufacturer Part Number
2000011.002,2000100.002,2000100.295,2000101X.002,2064011.002,2064101.002,2064101.295,2064131.002,2064131.295,2064401.002,2064401.295,2064801.002,2064801.295,2064831.002,2064831.295,4508201.002,4508201.224,4508201.295,4508401.002,4508401.295,4508801.002,4508801.224,4508801.295,6028201.002,6028201.224,6028201.295,6028240.002,6028240.224,6028240.295,6028801.002,6028801.224,6028801.295
Compatible Faucet Component
Drain
Description
Cam Seat Insert, For Use With Mfr. Model Number 2000011.002, 2000100.002, 2000100.295, 2000101X.002, 2064011.002, 2064101.002, 2064101.295, 2064131.002, 2064131.295, 2064401.002, 2064401.295, 2064801.002, 2064801.295, 2064831.002, 2064831.295, 4508201.002, 4508201.224, 4508201.295, 4508401.002, 4508401.295, 4508801.002, 4508801.224, 4508801.295, 6028201.002, 6028201.224, 6028201.295, 6028240.002, 6028240.224, 6028240.295, 6028801.002, 6028801.224, 6028801.295
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.