Zoro Homepage

Cartridge Cover, 3" x 2-7/8"

  • Mfr # M907051-0020A

  • Zoro # G3637584


product price: $11.45
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
American Standard
Material
Steel
Finish
Polished chrome
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M907051-0020A
Zoro #
G3637584
UPC #
012611255359
Country of Origin
China

Dimensions

Length (In.)
2 13/100 in
Size
3 in x 2-7/8 in
Overall Length
2 13/100 in

Details

Sub-Category
Stems and Cartridges
Fits Brand
American Standard
Material
Steel
Finish
Polished chrome
Material of Construction
Steel
For Use With
Mfr. No. T018502, T018501, T018500, T215710, T212710, T211710, T215730, T212730, T211730
For Use With Mfr. Model Number
T018500, T018501, T018502, T211710, T211730, T212710, T212730, T215710, T215730
Item
Cartridge Cover
Use With Water Temp.
Hot/Cold
Type
Hampton and Williamsburg
Product Type
Cartridge Cover
Compatible Series
Edgemere, Hampton
For Water Temperature
Hot/Cold
Compatible Manufacturer Part Number
T018500, T018501, T018502, T211710, T211730, T212710, T212730, T215710, T215730
Compatible Brand
American Standard

Description

Cartridge Cover, For Use with Series Edgemere, Hampton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.