Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge, for item G3190092

  • Mfr # A954440-0070A

  • Zoro # G2491316


product price: $32.95
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
American Standard
Material
Ceramic, Plastic
Finish
Unfinished
Material of Construction
Ceramic, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A954440-0070A
Zoro #
G2491316
UPC #
012611242762
Country of Origin
Mexico

Dimensions

Length (In.)
1-3/4
Size
3 in x 1 3/4 in
Manufacturers Warranty Length
1 yr

Details

Sub-Category
Stems and Cartridges
Fits Brand
American Standard
Material
Ceramic, Plastic
Finish
Unfinished
Material of Construction
Ceramic, Plastic
Includes
Check Stop
For Use With
Shower Faucet Valves
Type
Faucet
Item
Cartridge Assembly
For Use With Mfr. Model Number
R110SS, R115, R115SS, R116SS, R117, R117SS
Compatible Mfr. Model Number
R110, R110SS, R115SS, R117, R117SS, 7049502, 7761, 7765502, 8039502, 8473502, R111, R111SS, R115, R116SS, R118, R118SS, R119, R119SS
Includes Tub Spout
No
Includes Handle
No
Ligature Resistant
No
Includes Check Stop
Yes
Includes Cartridge
Yes
Features
Ceramic Disc Valving, Hot Limit Safety Stop, Reliable Performance
Includes Stem
No
Includes Trim Plate
No
Includes Valve
No
CEC Compliant
Non CEC Compliant
Includes Drain Stopper
No
Includes Plaster Guard
No
Product Type
Cartridge
Compatible Manufacturer Part Number
7049502, 7761, 7765502, 8039502, 8473502, R110, R110SS, R111, R111SS, R115, R115SS, R116SS, R117, R117SS, R118, R118SS, R119, R119SS
Compatible Brand
American Standard
Compatible Series
R110 Valves, R115 Valves

Description

Cartridge Assembly, Non CEC Compliant, For Use With Shower Faucet Valves, For Use with Series R110 Valves, R115 Valves, Material of Construction Ceramic, Plastic, American Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.