Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge, Plastic/Ceramic

  • Mfr # 023529-0070A

  • Zoro # G2618104


product price: $25.45
/ea

Key Features

Fits Brand
American Standard
Material of Construction
Metal
Material
metal
Sub-Category
Stems and Cartridges
Connection
1/2" MNPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023529-0070A
Zoro #
G2618104
UPC #
012611115707
Country of Origin
China

Details

Fits Brand
American Standard
Material of Construction
Metal
Material
metal
Sub-Category
Stems and Cartridges
Item
Cartridge
Connection
1/2" MNPS
For Use With Mfr. Model Number
4205104F15.075, 4205104F15.242, 4400641.075, 4400641.002, 4400641.295, 4205104F15.002, 4205104.242, 4205104.075, 4205104.002, 4205001F15.002, 4205001.002, 4205000F15.002, 4205000.002, 4175100F15.075, 4175100F15.242, 4175100.242, 4175100F15.002, 4175100.002, 4175100.075, 4114100.075, 4114100.224, 4114100.002, 2000011.002, 2000100.002, 2000100.295, 2000101X.002, 1480100.295, 1480100.002, 1480101.295
Use With Water Temp.
Hot/Cold
Product Type
Cartridge
Drain Type
Speed Connect(R) Pop-Up
Compatible Manufacturer Part Number
1480100, 1480101, 1480150, 2000011, 2000100, 2000101, 2000101X, 4114100, 4175100, 4175100F15, 4205000, 4205000F15, 4205001, 4205001F15, 4205104, 4205104F15, 6114300, 6114301, 7385008, 7385040, 7385043, 7385044, 7385045, 7385046, 7385047, R12, R120, R120SS
Compatible Series
Ceramix Faucets, Reliant +
For Water Temperature
Hot/Cold
Compatible Brand
American Standard

Description

Cartridge, Fits Brand American Standard, For Use With Mfr. Model Number 1480100, 1480101, 1480150, 2000011, 2000100, 2000101, 2000101X, 4114100, 4175100, 4175100F15, 4205000, 4205000F15, 4205001, 4205001F15, 4205104, 4205104F15, 6114300, 6114301, 7385008, 7385040, 7385043, 7385044, 7385045, 7385046, 7385047, R12, R120, R120SS, Use With Water Temp. Hot/Cold

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.